Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Ergodyne

Model # :WBB305935

MPN #: 16755

Ergodyne® TREX™ 6300 Ice Traction Device, XL

Product Description
Trex™ 6300 Ice Traction Device, X-Large

One-Piece Ice Traction Device: lightweight device delivers tenacious grip and stability for shoes and boots.

Features:
  • 8 rugged, heat-treated carbon steel studs for tenacious grip & stability
  • Stretchable rubber for fit and easy on/off
  • Lightweight, and flexible to -40°F (-40°C)
  • TREX® 6301 Replacement Studs (Global #B305939), sold separately
  • Size: X-Large (US 11-14 / EU 44.5-48.5)

Applications:Road Construction, Construction, Roofers,Trades, Installers, Contractors, Delivery/Service, Landscaping, Utilities, Logging.
PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.6 lbs
Size11-15

Product Details

TypeIce Traction Device
Upper MaterialRubber
ColorBlack
SeriesTrex
Midsole MaterialRubber
For Use WithIce
Insulation TypeNone
Size TypeX-Large
Closure TypePull-On
MaterialRubber, Carbon Steel
Outsole MaterialRubber
Package Quantity1 Pair
GenderUnisex
Footwear Coverage StyleBall Of Foot And Heel
Manufacturers Part Number16755
Shank MaterialRubber
Primary UseCold Weather Protection
Traction MaterialHeat-Treated Carbon Steel
BrandErgodyne