Mobile waste containers feature watertight construction to eliminate leaking and reduce odors. Made using high-density polyethylene that is injection molded with integral handles, a reinforced rim and wear ridges that protect and strengthen the bottom. Strong walls increase durability and withstand winds up to 40 mph. Attached lid conceals contents and retains odors while keeping out rain and snow. Molded recess on base allows easy tilting on its axle for tilt and roll mobility, also provides a convenient lift handle on the base. Trash cans features lifting pockets that are compatible with automatic arm lifters and semi-automatic bar lifters. Features two 10" diameter wheels on a solid steel axle.
Global Industrial
Model # :WB237279BL
Global Industrial Mobile Trash Container, 65 Gallon Blue
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/4 in |
| Depth | 26-3/8 in |
| Height | 42-1/8 in |
| Weight Capacity | 230 lbs |
| Wheel Diameter | 10 in |
Product Details
| Type | Rollout Trash Can |
| Color | Blue |
| Lid | Yes |
| Capacity | 65 gal |
| Lid Type | Flat Lid |
| Material | Plastic |
| Manufacturers Part Number | 237279BL |
| Indoor/Outdoor | Outdoor |
| Shape | Square |
| Brand | Global Industrial |