Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Item #: WB240456GY

(23)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Gray
  • White

Gray

Frequently Purchased Together

  • Global Industrial™ Plastic Trash Can Lid - 10 Gallon Gray

    $8.00

  • Global Industrial™ Heavy Duty Black Trash Bags - 7 to 10 Gal, 0.9 Mil, 500 Bags/Case

    $85.95

Price: $31.95

Quantity

Customers Also Viewed

Trash Can - 10 Gallon Gray

These trash cans are made with durable, long lasting polyethylene resin. Leak-proof seamless plastic allows easy cleaning and waste disposal. These garbage cans nest when empty to save valuable storage space. These waste containers won't corrode, chip, crack or peel. Rugged rolled formed top rim is reinforced for added strength and durability. Strong grip handles make lifting easy. NSF approved. 1 Year Limited Warranty. Sold individually.

Product Details

  • Assembly Required Assembled
  • Capacity 10 gal (37.85 l)
  • Type Standard Trash Can
  • Brand Global Industrial
  • Lid Type Open
  • Material Plastic
  • Shape Round
  • Color Family Gray
  • Emergency Prep YES

Weights & Dimensions

  • Diameter 15-5/8 in (39.69 cm)
  • Height 17-1/8 in (43.5 cm)
Customer Review

5.0

  • 5 Star

    19
  • 4 Star

    3
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Ely

    Date: September 13, 2020

    Trash can
    Your review:
    Good quality can
  • Reviewer: JUDITH

    Date: July 26, 2020

    10 gallon garbarge cans
    Your review:
    They are what I expected. What was strange was the lids came packed in an oversized box with lots of bubble rap and the cans came without packaging wrapped in plastic. The outside can was dented but it will not hamper usage. The packaging for the lids was overkill and I now have to go to a special recycling center to get rid of it.
  • Reviewer: RUSSELL HEINEKEN

    Date: November 18, 2019

    bird deed storage
    Your review:
    Great price!! Holds one bag of bird feed with room to spare.
  • Reviewer: Donald

    Date: April 23, 2019

    10 Gallon Trash Container
    Your review:
    It's exactly what I wanted. Thought it would come with a lid. Have ordered a lid. no problem.
  • Reviewer: GRETCHEN

    Date: April 23, 2019

    Garbage Can
    Your review:
    Nice looking and very sturdy.
  • Reviewer: CHAD

    Date: April 23, 2019

    great
    Your review:
    perfect
  • Reviewer: Ann

    Date: April 23, 2019

    Global 10 gallon trash containeer
    Your review:
    This size container is hard to find. Thanks Global, you helped me complete my "how to store" earthquake preparedness supplies, and minimize heavy lifting.
  • Reviewer: Melissa

    Date: April 23, 2019

    Perfect
    Your review:
    This size is hard to find in stores. I was very thankful to find it online. Its exactly the right size, shipping was fast, and the price was great.
  • Reviewer: Shannon

    Date: April 23, 2019

    10 gallon Global trash can
    Your review:
    Good heavy duty can. Comparable to Rubbermaid Brute.
  • Reviewer: ROBERT

    Date: April 23, 2019

    Global™ Trash Container, Garbage Can - 10 Ga
    Your review:
    Received exactly what I ordered/wanted at a great price with quick delivery.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Global Industrial™ Plastic Trash Can - 10 Gallon Gray

Item #: WB240456GY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Global Industrial™ Plastic Trash Can - 10 Gallon Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant