Reflective 28"H Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Includes one 6"H and one 4"H reflective collar. Meets MUTCD standards. Sold in per cone.
28" Traffic Cone, Reflective, Orange, 5 lbs, 2825-5MM
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$19.00was $77.95
Save $58.95 (76%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 28 in |
| Weight | 5 lbs |
| Square | 13 in² |
Product Details
| Assembly Required | Assembled |
| Type | Reflective |
| Material | PVC |
| Package Quantity | 1 |
| Color | Orange |
| Base Type | Solid Orange |
| Brand | Lakeside Plastics |