Applications:
- Manufacturing/Transformation
- Accommodation & Food Services
- Cleanliness
- Temporary Work
- Transportation
- Storage
Weights & Dimensions
| Ear Plug Size | One Size |
Product Details
| Metal Detectable | Yes |
| Earplug Cord Material | Brass |
| Cord Band Color Family | Blue |
| Ear Plug Shape | Flanged |
| Package Quantity | 1 |
| Ear Plug Color Family | Blue |
| Manufacturers Part Number | CONICFIRDE010 |
| Corded/Banded | Corded |
| Ear Plug Material | Thermoplastic/PVC |
| Disposable/Reusable | Reusable |
| Brand | Delta Plus |
Compliance & Certifications
| Certifications | EN 352-2; ANSI S3.19 |