- Provides angle broom sweeping performance at a corn broom price
- Chemical and liquid resistant bristles; sustains temperatures to 225°F
- "X" shaped bristles allow for superior sweeping on carpeting and entry mats
Carlisle Toy/Lobby Broom 40", Black - 4168303 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Toy/Lobby Broom 40" - Black
PRICE
$228.00 Sold in packages of 12 / $19.00 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 8 in |
| Weight | 10-1/4 lbs |
Product Details
| Handle Material | Wood |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 4168303 |
| Brand | Carlisle |
| Bristle Material | Synthetic |
Compliance & Certifications
| NSF Certified | N |