Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Tornado

Model # :WBB2841351

MPN #: 99414

Tornado® BD 14/4 Compact Automatic Scrubber, 14" Cleaning Width, Black

Product Description
Designed to scrub hard-to-clean areas where a traditional mop and bucket are used, the eco-friendly battery operated BD 14/4 floor scrubber from Tornado® is compact, powerful, versatile and perfect for small or confined spaces. Cleaning approximately 11,300 square feet in an hour, your small and congested spaces are clean, dry, healthy and safe in no time. Say goodbye to corded electric units that can cause trips and falls. The BD 14/4's eco-friendly, maintenance-free AGM battery eliminates the danger of a power cord and periodic maintenance. What's more, the ergonomic handle minimizes worker fatigue and injuries.

Features
  • Compact Automatic Scrubbing
  • Eco-friendly AGM battery operated unit
  • Incredible water recovery even on 180 degree turns
  • Parabolic squeegee
  • On-board battery charger
  • 14" Cleaning path
  • Clean 11,300 square feet per hour


PRICE
$7,035.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width15 in
Height22 in
Weight132 lbs
Cleaning Width14 in
Squeegee Width16 in
Turning Radius180° Rotation °

Product Details

Solution Tank Capacity3.5 gal
Cleaning Capacity13,342 ft²/hr
Power SourceBattery
MaterialPolypropylene
Brush Motor0.3 HP
Manufacturers Part Number99414
Recovery Tank Capacity4 gal
BrandTornado
Battery Type24 V
RPM180 rpm
TypeWalk-Behind Automatic Battery Floor Scrubber
Vacuum Motor0.8 HP
ColorBlack
Hertz50/60 Hz
Drive SystemBrush Assist
Handle TypeFolding
Voltage24 V
Batteries24V
Decibels67

Warranty

Warranty10 YR Roto, 2 YR Parts & Labor, 1 YR Battery Pro Rated