Red Scallop Grip Tongs easily grasp hard to hold items such as salad greens and tomatoes. Scallop Tongs feature an ergonomic design and secure finger grip.
Cambro 9TGS404 - Tong 9" Scallop, Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.20 Sold in packages of 12 / $6.10 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Scallop Grip Tongs |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Scalloped Serving Tongs |
| Color | Red |
| Manufacturers Part Number | 9TGS404 |
| Max Temperature | 210°F(99°C) °F |
| Brand | Cambro |