White colored Lugano Easy-Grasp Tongs combine a fork and spoon, providing a secure grip for hard to hold items.
Cambro TGG9148 - Tong 9" Fork/Spoon, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.20 Sold in packages of 12 / $5.60 ea
1
1
Ships in 7 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-1/2 in |
Product Details
| Type | Easy-Grasp Tong |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Tongss |
| Color | White |
| Manufacturers Part Number | TGG9148 |
| Max Temperature | 300°F(149°C) °F |
| Brand | Cambro |