Beige colored Flat Grip Tong is made from a durable heat resistant material that withstands temperatures up to 300°F (149°C). It is ideal for serving cold and hot food, even from steam tables. The Clear tong is made from virtually unbreakable polycarbonate, which is safe to 210°F (99°C).
Cambro TG9133 - Tong 9" Flat, Beige - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.80 Sold in packages of 12 / $6.90 ea
1
1
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Flat-Grip Tongs |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Flat Tongss |
| Color | Beige |
| Manufacturers Part Number | TG9133 |
| Max Temperature | 300°F(149°C) °F |
| Brand | Cambro |