White Scallop Grip Tongs easily grasp hard to hold items such as salad greens and tomatoes. Scallop Tongs feature an ergonomic design and secure finger grip.
Cambro 6TGS148 - Tong 6" Scallop, White - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.76 Sold in packages of 12 / $4.15 ea
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
Product Details
| Type | Scallop Grip Tong |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Scalloped Serving Tongs |
| Color | White |
| Manufacturers Part Number | 6TGS148 |
| Max Temperature | 300°F(149°C) °F |
| Brand | Cambro |