Black colored Lugano Angled tongs feature an ergonomic design that makes it easy to serve a variety of foods.
Cambro TGA11110 - Tong 11" Angled, Black - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$70.80 Sold in packages of 12 / $5.90 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-13/14 in |
Product Details
| Type | Angled Tong |
| Material | Polycarbonate |
| Package Quantity | 12 |
| Description | Angles Tongss |
| Color | Black |
| Manufacturers Part Number | TGA11110 |
| Max Temperature | 300°F(149°C) °F |
| Brand | Cambro |