Traffic Signs; In 2008, MUTCD released a new regulation for traffic signs requiring an upgrade in retroreflectivity. In additional to these reflective traffic signs, additional sizes and materials are available for facility and private road use.
NMC TM10G Traffic Sign, Handicapped Vehicle Parking, 18" X 12", White/Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$65.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Height | 18 in |
| Thickness | .04 in |
Product Details
| Sign Legend | Handicapped Vehicle Parking |
| Mounting Location | 4 Corner Holes |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Parking Sign |
| Legend Heading | Notice |
| Color | White/Blue |
| Manufacturers Part Number | TM10G |
| Brand | Accuform |