Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Type I - 5 Gallon Tilt Safety Can w/Top Faucet 08902 and Stand, 7150156

Type I - 5 Gallon Tilt Safety Can w/Top Faucet 08902 and Stand, 7150156

Item #: WB440500

Not Yet Rated

Price: $480.95

We will notify you when this product is back in stock.

Customers Also Viewed

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® 5 Gallon Safety Shelf Can with Bottom Faucet 08902, 7150150

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Safety Can Type II Accuflow™ 5 Gallon Galvanized Steel W/ 1" Hose, 7250230

Justrite® Type II AccuFlow™ Steel Safety Can - 5 Gallon, With 1" Metal Hose, 7250130

Justrite® Type II AccuFlow™ Steel Safety Can - 5 Gallon, With 1" Metal Hose, 7250130

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Safety Can Type I - Five Gallon Galvanized Steel, 7150100

Justrite® Safety Can Type I - One Gallon Galvanized Steel, Red, 7110100

Justrite® Safety Can Type I - One Gallon Galvanized Steel, Red, 7110100

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 2-1/2 Gallon with 5/8" Hose, 7225120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Justrite® Type II Safety Can - 5 Gallon with 5/8" Hose, 7250120

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Eagle Type II Safety Can with 7/8" Spout - 5 Gallons - Red

Type I - 5 Gallon Tilt Safety Can w/Top Faucet 08902 and Stand

Steel Laboratory Safety Cans offer reliable dispensing features at an economical price.

Steel Laboratory Safety Cans have all the benefits of Justrite's Type I cans, plus added features to make these the choice of lab professionals for safe dispensing of hazardous liquids into test tubes, small flasks and beakers. Fill spouts have self-close pressure relief caps and stainless steel flame arresters. These cans also feature a vacuum relief valve within the lid for smooth liquid flow. Self-closing faucets provide trouble-free dispensing. Cans with faucet No. 08902 is better suited for heavy, industrial use. Tilt cans have a faucet on top and the can rests in a sturdy metal cradle. Cradle base measures 13-13/16" X 14".

Product Details

  • Faucet 2" Brass Safety Faucet
  • Capacity 5 gal (18.93 l)
  • Can Type Type I Safety Can
  • For Use With Flamable Liquids
  • Brand Justrite
  • Material Galvanized Steel
  • Style Storage Tilt Can w/Stand
  • Manufacturers Part Number 7150156
  • Color Red

Warranty

  • Warranty 10 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Type I - 5 Gallon Tilt Safety Can w/Top Faucet 08902 and Stand, 7150156

Type I - 5 Gallon Tilt Safety Can w/Top Faucet 08902 and Stand, 7150156

Item #: WB440500

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant