3/8" FNPT In-Line Brass Check Valve with Stainless Steel Poppet. The Model 400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring and is best suited for heavy industrial usage. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. Use with hot water, cold water, steam, oil, gas, compounds, chemicals. Not for air compressor use.
3/8" FNPT Brass Check Valve with Stainless Steel Poppet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-5/8 in |
| Weight | 0.5 lbs |
| Size | 3/8 in |
| Connection Size | 3/8 in |
| Cracking Pressure | 1 - 2 lbs |
| Working Pressure | 200 lbs |
| Diameter | 1-5/32 in |
Product Details
| Color | Brown |
| Max Temperature | 300°F °F |
| Material | Brass |
| Valve Type | Check |
| Description | Stainless Steel Poppet |
| Connection Style | Female NPT |
| Package Quantity | 1 |
| Brand | Strataflo |