The Falcon Lapel Microphone is a lightweight directional lapel microphone that has been designed to attach securely by a soft ear hook. The ear hook may be worn comfortably for hours. The microphone is discreet and sensitive to a whisper. The Falcon unit can easily be worn under a shirt which allows the user to keep their immediate area free of wires.
For Use With MOTOROLA CLS1110, CLS1410, XTN446, XTN500, XTN600, GP68, GP88, GP300, GP308, GP2000, CP88, CP100, CP125, CP150, CP185, CP200, CT150, CT250, CT450, CT450LS
Ear Phone Connection The Falcon Lapel Microphone With Soft Ear Hook for Motorola Radios, EP303
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Type | Lapel Microphone |
| Color | Black |
| Series | Falcon |
| Material | Polycarbonate/Metal |
| Package Quantity | 1 |
| Description | The Falcon Lapel Microphone With Soft Ear Hook |
| Connection Style | 2-Pin |
| Manufacturers Part Number | EP303 |
| Respirator Connection Type | 2-Pin |
| Radio Type | Motorola |
| Brand | Earphone Connection |
Warranty
| Warranty | 1 yr |