Take 15% off your entire order!

Offer applied at checkout

+

General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box

General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box

Item #: WBB0015089

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Original Price: $27.50

Clearance Price: $17.00

Quantity

Maintenance workers, manufacturing employees, and a variety of other jobs all depend on gloves that ensure safe contact and a strong grip. These powder-free general purpose grade gloves are designed to support multiple applications including , maintenance, and more. The nitrile material provides puncture and chemical resistance for overall user safety and features tactile sensitivity and improved gripping strength. These gloves are designed to be disposable for ease-of-use and to help maintain contaminant prevention efforts in the workspace, especially areas with machinery that are susceptible to spreading dirt and grime. Each glove features an ambidextrous design for user convenience and are both powder-free and latex-free. Size, Small

  • MATERIAL(S) Nitrile
  • SIZE S
  • TYPE Nitrile Disposable Gloves
  • GRADE Industrial
  • PRICE PER Box
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box

General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box

Item #: WBB0015089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box
    General Purpose Grade Nitrite Glove, Small, 100 Gloves/Box
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant