Global Industrial
Model # :WB245133RG
Global Industrial Outdoor Ashtray, 5 Gallon, Terracotta
|
Questions & Answers (0)
Product Description
✓ Restricted opening keeps out non-cigarette waste.
✓ Special housing keeps out rain and airflow to extinguish butts and fight odor.
✓ Offers 5-gallon capacity.
The Global Industrial Outdoor Ashtray helps reduce fire-risk and keep your facility clean with this low-maintenance outdoor ashtray loaded with safety and convenience features. The interlocking flame-retardant polyethylene housing keeps out rain and airflow to extinguish butts and fight odor. Broader neck design adds strength overall. Exclusive stainless-steel ash plate keeps urn looking fresh and clean. Restricted opening keeps out non-cigarette waste. Tie-down eyes to secure receptacle from theft and wind sold separately. Sand or gravel can be used to add weight if needed (sold separately). Outdoor ashtray measures 39"H x 15" diameter.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 39 in |
| Weight | 6 lbs |
| Diameter | 15 in |
Product Details
| Style | Free Standing |
| Type | Standard Ashtray |
| Mounting Location | Free Standing |
| Capacity | 5 gal |
| Material | Plastic |
| Color | Brown |
| Manufacturers Part Number | 245133RG |
| Brand | Global Industrial |