Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB654944

MPN #: 36315600

Carlisle 2 Piece Telescoping Poly Wool Duster 52" to 81" - 36315600 - Pkg Qty 12

Product Description
Telescoping Poly Wool Duster 52" - 81"

Features:
  • Electrostatically charged to attract even the finest particles; head can be bent to clean those hard-to-reach areas
PRICE
$455.40  Sold in packages of 12 / $37.95 ea

1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52 to 81 in
Weight4 lbs

Product Details

TypeDuster
Handle MaterialPlastic
MaterialLambswool
Package Quantity12
ColorAssorted
Manufacturers Part Number36315600
BrandCarlisle

Compliance & Certifications

NSF CertifiedN