Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Carlisle

Model # :WBB642217

MPN #: 363367000

Carlisle Telescoping Aluminum Flat Mop Head Handle 43" to 70" - 363367000

Product Description
Telescopic Aluminum Flat Mop Head Handle 70"

For use with aluminum flat mop heads:
  • 363351900 - Flat Head Mop 18" - Aluminum
  • 363352500 - Flat Head Mop 24" - Aluminum
  • 363353700 - Flat Head Mop 36" - Aluminum


PRICE
$39.95

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length70 in
Weight4 lbs
Size70

Product Details

TypeMop Handle
Handle MaterialAluminum
MaterialAluminum
Package Quantity1
ColorWhite
Manufacturers Part Number363367000
For Use WithWet And Dry Microfiber Flat Mops
BrandCarlisle

Compliance & Certifications

NSF CertifiedN