SharkBite is the Push-Fit connection system that is really taking hold. It's the easiest way to join copper, CPVC, or PEX pipe in any combination with no soldering, clamps, unions, or glue. Just insert the pipe and the stainless steel teeth bite down and grip tight, while a specially formulated O-ring compresses to create a perfect seal. Disassembly is just as fast using the simple disconnect tool so fittings and valves can be easily changed and reused. They can even be rotated after assembly for easier installation in tight spaces.
Approvals: ASSE 1061, CSA B125.3, NSF/ANSI 372-2010, NSF/ANSI 61
Sharkbite U374LF - Tee - 1" x 1" x 1" - Brass - Push-Fit - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.85 Sold in packages of 3 / $39.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 x 1 x 1 in |
| Connection | Push-Fit ga |
Product Details
| O-Ring Material | EPDM |
| Liner Material | Polysulfone |
| Max Temperature | 200° F |
| For Use With | Copper, CTS, CPVC and PEX Pipe |
| Fitting Type | Tee |
| Material | Lead Free DZR Brass |
| Ring Material | Stainless Steel |
| Max Water Pressure | 200 PSI |
| Package Quantity | 3 |
| Manufacturers Part Number | U374LF |
| Brand | SharkBite |