Your Visual Spill Kit Indicator. How do you know if all or part of your kit has been used? These sturdy labels provide the visual reassurance that your Spill Kit has not been tampered with at the moment you need it most.
ENPAC® Tamper Seal, 10 Per Bag
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$30.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
Product Details
| Type | Tamper Seal |
| Description | Tamper Seal Labels, 10 Per Bag |
| Manufacturers Part Number | 13-TS |
| Container Type | Box |
| Brand | ENPAC |