Lens Cleaning Solution - 4L
General purpose, ready-to-use solution for glass, plastic and protective lenses. Special formula includes anti-static and anti-fog properties in addition to cleansing surfactants. An essential product for worker safety. Sold per 4 Liter bottle.
Safecross ® Lens Cleaning Solution, 4 Liter
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$17.00was $24.75
Save $7.75 (31%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 Liter |
Product Details
| Type | Lens Cleaning Solution |
| Package Quantity | 1 Bottle |
| Description | 4 Liter Lens Cleaning Solution |
| Series | Lens Cleaner |
| Manufacturers Part Number | 25176 |
| Brand | Safecross ® First Aid Ltd. |