Joins 3 panels together in "T" connection. A "T" Splice is required if you require an indented bay area in your wire partition assembly, or anywhere it is necessary to connect 3 panels together. T-connection helps create separate rooms or walls within security areas. Floor sockets and hardware are provided. Durable steel.
Global Industrial
Model # :WB603130
Global Industrial™ T-Splice with 3 Joint Brackets
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| Style | Joint Bracket |
| Type | Hardware |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 603130 |
| For Use With | Wire Mesh Partitions |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |