Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



T&S Brass

Model # :WBB548757

MPN #: B-0068-H

T&S Brass B-0068-H Flexible Stainless Steel Hose, For Prerinse Over Head Swivel Goosenecks 68"

Product Description
T&S Brass B-0068-H Flexible Stainless Steel Hose, For Prerinse Over Head Swivel Goosenecks 68"

Features:
  • Backflow Preventer for Continuous Pressure Use
  • Stainless Steel Finish
PRICE
$199.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberB-0068-H
MaterialStainless Steel/Polyurethane
Package Quantity1
DescriptionReplacement Hose
ColorSilver
BrandT&S Brass