- 8 (203mm) center wall mounted faucet (002832-40) with Pop and lock riser installation feature
- 35-1/2 (902mm) high
- B-0107 spray valve
- 15 (381 mm) overhang
- 8-1/4 (210 mm) clearance
- 1/2 NPT female eccentric flanged inlets (00AA)
- 18 (457 mm) riser (000369-40)
- B-0044-H flexible stainless steel hose
T&S Brass B-0133-ADF12-B Easyinstall Pre-Rinse Unit With Wall Bracket &-Add On Faucet
|
Questions & Answers (0)
Product Description
Features:
PROMOTIONAL PRICE
$988.00was $1059.00
Save $71.00 (7%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 38-9/16 in |
| Inlet Connection | 1/2 in |
| Centers | 8 in |
| Hose Length | 44 in |
| Riser Height | 18 |
| Spout Reach | 12 in |
| Spout Height | 9-1/8 in |
| Wall Bracket Size | 6 in |
Product Details
| Color | Silver |
| Gallons per Minute | 1.42 gal/min |
| Liters per Minute | 5.38 LPM |
| Mounting Location | Backsplash |
| Material | Brass |
| Connection Style | FNPT |
| Package Quantity | 1 |
| Manufacturers Part Number | B-0133-ADF12-B |
| Faucet Holes | 1 |
| Handle Style | Three Levers W/Spray |
| Brand | T&S Brass |
Compliance & Certifications
| ADA Compliant | No |