x

Take 15% off your entire order!

Offer applied at checkout

T&S Brass B-0044-H 44" Replacement Hose

T&S Brass B-0044-H 44" Replacement Hose

Item #: WBB344788

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$119.45 up to 29% OFF

Price: $84.95

Quantity

Customers Also Viewed

T&S Brass B-0044-H 44" Replacement Hose

44" Replacement Hose

  • HEIGHT INCHES --
  • COLOR FINISH Stainless Steel
  • BRAND T&S Brass
  • CERTIFICATIONS ASME A112.18.1 / CSA B125.1, NSF/ANSI 61, AB1953-2006
  • CONSTRUCTION Stainless Steel
  • DESCRIPTION Replacement Hose
  • GALLONS PER MINUTE --
  • HANDLE STYLE Gray
  • HOSE LENGTH 44
  • INLET CONNECTION "3/4"" Fem"
  • MANUFACTURERS PART NUMBER B-0044-H
  • PACKAGE QUANTITY 1
  • SPOUT HEIGHT INCHES --
  • SPOUT REACH INCHES --
  • WALL BRACKET INCLUDED --
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: KENNY

    Date: April 23, 2019

    Great service..quick delivery!!
    Your review:
    These folks were very helpful in helping find what I need and getting it to me quickly. Pricing was also great!!
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T&S Brass B-0044-H 44" Replacement Hose

T&S Brass B-0044-H 44" Replacement Hose

Item #: WBB344788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant