- Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach
- Use the General Scrub for routine scrubbing and Power Scrub for heavy scrubbing and stripping of wax build up
- Polyester Scrub resists water, high temperatures, acids, alkalis and most cleaning solutions
- All-Around Polypropylene Scrub with its stiff Polypropylene bristles gets into places that would be impossible with a normal floor brush
- Swivel Scrub® with Polyester Bristles is perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
- BPA free
Carlisle Swivel Scrub Floor Scrub W/Polyester Bristles 8", Black - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Swivel Scrub® w/Polyester Bristles 8" - Black
PRICE
$539.70 Sold in packages of 6 / $89.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3-1/2 in |
| Weight | 8-6/7 lbs |
| Bristle Length | 1 in |
| Cleaning Width | 3-1/2 in |
Product Details
| Color | Black |
| Style | Swivel |
| Material | Plastic |
| Description | Swivel Scrub Floor Scrub with Polyester Bristles |
| Package Quantity | 6 |
| Manufacturers Part Number | 3638831EC03 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |