- Swivels onto its side to clean baseboards, walls, around kitchen equipment, and hard-to-reach areas where floor machines can't reach
- Perfect for everyday use in hotels/motels, food preparation, food processing, schools and health care facilities
- DuPont Tynex A grit nylon bristles
- U.S. Patent No. 4763377
Carlisle Swivel Scrub Heavy-Duty General Use W/Dupont Tynex Nylon Filament 8", Blue - 36530014
Write a Review
|
Questions & Answers (0)
Product Description
Swivel Scrub® Heavy-Duty General Use w/DuPont Tynex Nylon Filament 8" - Blue
PRICE
$169.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3-1/2 in |
| Weight | 9-1/2 lbs |
| Bristle Length | 4/5 in |
| Cleaning Width | 3-1/2 in |
Product Details
| Color | Blue |
| Style | Heavy-Duty |
| Material | Plastic |
| Description | Swivel Scrub Heavy-Duty Genera |
| Package Quantity | 1 |
| Manufacturers Part Number | 36530014 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |