Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Global Industrial

Model # :WB601120

Global Industrial™ Heavy Duty Swivel Plate Caster 6" Polyurethane Wheel 800 lb. Capacity

Product Description
HEAVY DUTY CASTER WITH POLYURETHANE WHEEL

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface.

PRICE
$42.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth6 in
Height7-1/2 in
Weight Capacity800 lbs
Wheel Diameter6 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
Brake TypeNo Brake Included
Caster TypeSwivel
Manufacturers Part Number601120
BrandGlobal Industrial