HEAVY DUTY CASTER
Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.
Global Industrial
Model # :WB601118
Global Industrial™ Heavy Duty Swivel Plate Caster 6" Plastic Wheel 800 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Height | 7-1/2 in |
| Weight Capacity | 800 lbs |
| Wheel Diameter | 6 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Plastic |
| Brake Type | No Brake Included |
| Manufacturers Part Number | 601118 |
| Caster Type | Swivel |
| Brand | Global Industrial |