Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BLACK FRIDAY IS LIVE! — Save Up to 30% on Equipment, Storage, Safety Products & More! — SHOP NOW
Exclusive Brands SALE
Global Industrial

Model # :WB601122

Global Industrial™ Heavy Duty Swivel Plate Caster 6" Mold-on Rubber Wheel 500 lb. Capacity

Product Description
HEAVY DUTY CASTER WITH MOLD-ON RUBBER WHEEL

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings. Features slotted bolt holes that help align screws to mounting surface.

PROMOTIONAL PRICE
$48.95

was $50.95
Save $2.00 (4%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth6 in
Height7-1/2 in
Weight Capacity500 lbs
Wheel Diameter6 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
Brake TypeNo Brake Included
Caster TypeSwivel
Manufacturers Part Number601122
BrandGlobal Industrial

Warranty

Warranty1 yr