Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity

Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity

Item #: WB601108

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

HEAVY DUTY CASTER

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.

Weights & Dimensions

  • Wheel Diameter 5 in (12.7 cm)
  • Width 1-1/2 in (3.81 cm)
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Weight Capacity Range 301 to 700 lbs
  • Plate Size 4-1/2 x 4 in
  • Height 6-1/2 in (16.51 cm)
  • Weight Capacity 500 lbs (227.27 kg)
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 3.9 to 4 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Plastic
  • Brand Global Industrial
  • Caster Type Swivel
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Carl

    Date: April 23, 2019

    Heavy duty swivel plate caster 5
    Your review:
    Good product, works as described.
Product Q & A

There are 1 questions and 1 answer for this product.

  • Do you have a caster with a 3" wheel and a 3"x3" mounting plate?

    Question Asked By: Bennie, September 12, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello, that caster size can be special ordered via our sales team at 1.888.978.7759. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity

Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity

Item #: WB601108

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Global Industrial™ Heavy Duty Swivel Plate Caster 5" Plastic Wheel 500 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant