FULL PNEUMATIC CASTER
Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Gray rubber tires.
Global Industrial
Model # :WB748046
Global Industrial™ Swivel Plate Caster 10" Full Pneumatic Wheel 330 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$95.95was $105.95
Save $10.00 (9%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/16 in |
| Height | 12-1/2 in |
| Weight Capacity | 330 lbs |
| Wheel Diameter | 10 in |
| Plate Size | 4-1/2 x 4 in |
| Bolt Spacing | 2-5/8 to 3 x 3 to 3-5/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Brake Type | No Brake Included |
| Color | Gray |
| Caster Type | Swivel |
| Ply Rating | 4 |
| Caster Index | Pneumatic |
| Manufacturers Part Number | 748046 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |