- 365320 has bevel cut bristles that get into grout lines; clean grout from a standing position; pivoting head lets the brush glide along grout lines, in corners and other hard-to-reach areas
- Stiff crimped Nylon bristles remove dirt, grime, and residue
- FDA approved block and bristles
- BPA free
- Handles Sold Separately
Carlisle Swivel Head Grout Line Brush, Nylon Bristle 7-1/2", Black - 36532003 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Swivel Head Grout Line Brush, Nylon Bristle 7-1/2" - Black
PRICE
$767.40 Sold in packages of 12 / $63.95 ea
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3 in |
| Weight | 3-3/5 lbs |
| Bristle Length | 1-1/8 in |
Product Details
| Color | Black |
| For Use With | Flo-Pac® Powder Coated Metal Handle |
| Style | Swivel Head |
| Material | Nylon |
| Description | Swivel Head Grout Line Brush with Nylon Bristle |
| Package Quantity | 12 |
| Manufacturers Part Number | 36532003 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |