SWING STICK FOR Global Industrial PORTABLE FLEXIBLE & EXPANDABLE CONVEYOR
Optional Swing Stick offers "dockless" receiving. Eases unloading/loading of truck. 5' long with 2" dia. steel wheels and 4" axle centers. Attaches easily with included hardware and folds atop conveyor when not in use. 1 Year Limited Warranty.
Global Industrial
Model # :WB168115
Swing Stick Extension for Global Industrial™ 24"W Portable Flexible & Expandable Conveyors
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight Capacity | 175 lbs |
| Weight | 52 lbs |
| Skate Wheel Diameter | 2 in |
| Between Frame Width | 24 in |
| Axle Center | 4 in |
| Adjustable Length | 5' |
Product Details
| Assembly Required | Yes |
| Type | Swing Stick Extension |
| Color | Silver |
| Skate Wheels per Axle | 8 |
| Material | Steel |
| Manufacturers Part Number | 168115 |
| Wheel/Roller Material | Steel |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |