Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Equip by T&S

Model # :WBB344776

MPN #: 5SP-16

Equip by T&S 5SP-16 16" Swing Nozzle

Product Description
Equip by T&S 5SP-16 Swing Nozzle - 16" Length, 6-11/16 Height

Features:
  • Length: 16" (406 mm)
  • Height: 6 11/16" (171 mm)
  • Nozzle tip has 3/4-27 2.2 gpm Aerator


PRICE
$119.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

MaterialBrass
Package Quantity1
DescriptionSwing Nozzle
ColorSilver
Manufacturers Part Number5SP-16
For Use WithEquip by T&S base faucets
BrandEquip by T&S