- Sweep has plastic block and fill with integrated squeegee
- Comes with 60", 3-piece aluminum handle with brace
- Packed in POS packaging; hangs for easy display in cash 'n carry locations
- Compact size saves on shipping costs versus conventional sweeps
Carlisle Sweep Complete Floor Sweep W/Squeegee 24", Blue - 3621962414 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Sweep Complete™ Floor Sweep w/Squeegee 24" - Blue
PROMOTIONAL PRICE
$251.70 Sold in packages of 6 / $41.95 ea
was $287.70Save $36.00 (13%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Weight | 21-1/8 lbs |
| Bristle Length | 3" in |
| Diameter | 1 in |
Product Details
| Handle Material | Metal |
| Type | Braced |
| Color | Blue |
| Material | Plastic |
| Package Quantity | 6 |
| Manufacturers Part Number | 3621962414 |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |