Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



UNEX

Model # :WBB1249626

MPN #: 24SWGS20X10

UNEX® SW 10'L 24"W Straight Galvanized Steel Skatewheel Conveyor - 22" BF - 20" WPF

Product Description
Gravity Skatewheel Conveyor is ideally suited to convey lightweight packages and where operations require portable or temporary conveyor lines such as warehousing or shipping areas. Zinc-plated steel wheels and galvanized steel frame for corrosion resistance or mill finish aluminum wheels and frame for light weight. Hook and stud couplers for connecting portable sections.
  • 50 lb wheel capacity (steel) or 25 lb wheel capacity (aluminum)
  • Up to 210 lbs per foot load capacity (steel) or 120 lbs per foot (aluminum)
  • 1/4" diameter carbon steel axles, threaded with locknut, spaced on 3" centers
  • 1-15/16" diameter zinc-plated steel wheels
  • C-Channel 2.5" high by 1" leg (7/8" for carton flow) by 12 ga. galvanized steel channel frame




Need a customized system or solution? Please reach out to your Global Industrial sales representative and they can get you set up with a custom quote for your conveyor needs.

PRICE
$979.00

1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width24 in
Weight Capacity60 per Ft. lbs
Weight99 lbs
Skate Wheel Diameter1-15/16 in
Between Frame Width22 in
Axle Center3 in

Product Details

Assembly RequiredNo
TypeStraight Conveyor
ColorSilver
SeriesSW
Wheels per Foot20
MaterialGalvanized Steel
Manufacturers Part Number24SWGS20X10
Conveyor SectionStraight
BrandUNEX

Warranty

Warranty2 yr