+

Price: $788.00
Customers Also Viewed
- 50 lb wheel capacity (steel) or 25 lb wheel capacity (aluminum)
- Up to 210 lbs per foot load capacity (steel) or 120 lbs per foot (aluminum)
- 1/4" diameter carbon steel axles, threaded with locknut, spaced on 3" centers
- 1-15/16" diameter zinc-plated steel wheels
- C-Channel 2.5" high by 1" leg (7/8" for carton flow) by 12 ga. galvanized steel channel frame
Weights & Dimensions
- Between Frame Width 16 IN (40.64 cm)
- Width 18 IN (45.72 cm)
- Skate Wheel Diameter 1-15/16 IN (4.92 cm)
- Axle Center 3 IN (7.62 cm)
- Length 10 FT (3.05 m)
- Weight Capacity 60 per Ft. LBS
- Weight 83 LBS (37.73 kg)
Product Details
- Assembly Required Assembled
- Type Straight Conveyor
- Brand Unex
- Series SW
- Material Galvanized Steel
- Manufacturers Part Number 18SWGS16X10
- Conveyor Section Straight
- Color Silver
- Wheels per Foot 16
Warranty
- Warranty 2 YR
-
Video
-
-
-
There are no questions for this product.

Adjustable H-Brace Support 18"W x 15"-23"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249629
Not Yet Rated
$167.95

Adjustable H-Brace Support 24"W x 15"-23"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249630
Not Yet Rated
$172.95

Adjustable Tripod Support 24"W x 24"-42"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249645
Not Yet Rated
$208.95

Adjustable H-Brace Support 24"W x 23"-38"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249632
Not Yet Rated
$187.95

Adjustable Tripod Support 18"W x 24"-42"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249644
Not Yet Rated
$213.95

Adjustable H-Brace Support 18"W x 23"-38"H for UNEX® JRS Roller & SW Skatewheel Conveyors
Item #: B1249631
Not Yet Rated
$184.95

UNEX® SW 10'L 18"W Straight Galvanized Steel Skatewheel Conveyor - 16" BF - 16" WPF
$788.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories