ASI® SURFACE MOUNTED DUAL ROLL TOILET TISSUE DISPENSERS
Toilet Tissue Dispensers Hold Up To Two Rolls Of Toilet Paper For Reduced Maintenance.
Made using type 304 stainless steel for corrosion resistance. Twin 9" Jumbo Roll Dispenser holds two 9" diameter rolls of 2-1/4" or 3" diameter core. When one roll is depleted, slide panel over to expose other roll. Door cabinet and mounting plate is 18 gauge type 304 stainless steel with a satin finish. Features 2 viewing slots to reveal toilet tissue rolls inside. Includes tumbler lock for security.
ASI® Surface Mounted Twin 9" Jumbo Roll Toilet Tissue Dispenser - 10-0040
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$365.95
1
1
Available on or around 10/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-3/4 in |
| Depth | 6-1/4 in |
| Height | 11-1/2 in |
Product Details
| Style | Jumbo |
| Mounting Location | Wall |
| Capacity | Two 9" Rolls |
| Material | Stainless Steel |
| Description | Twin 9" Jumbo Roll Dispenser |
| Color | Stainless |
| Manufacturers Part Number | 10-0040 |
| Brand | American Specialties |