Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Vestil

Model # :WB269113YL

MPN #: VGLT-16-4F-Y

Surface Mount Flexible Stake 48" H Yellow

Product Description
SURFACE MOUNT FLEXIBLE STAKES
48"H Flexible Stake
Surface mount flexible stakes are great for use in high traffic areas & locations with potential for impact. Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8"W with 3-1/4" convex bulge on both sides. 8" diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Stakes accept up to 2 Optional Self-Adhesive Reflectors (one on each side) for maximum visibility. FAA approved. Easy assembly.

PRICE
$105.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
105.95
Buy 11 units - 25 units
99.95Save $6.00 (6%)
Buy 26+ units
97.95Save $8.00 (8%)
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/4 in
Height48 in
Weight4 lbs
ReflectiveNo
Base Diameter8 in

Product Details

TypeFlexible Stake
Mounting LocationSurface
MaterialPolycarbonate
ColorYellow
Manufacturers Part NumberVGLT-16-4F-Y
BrandVestil