SURFACE MOUNT FLEXIBLE STAKES
36"H Flexible Stake
Surface mount flexible stakes are great for use in high traffic areas & locations with potential for impact. Rugged hinge allows for stakes to bend and flex at base to absorb impact. Flexible stakes withstand numerous impacts of up to 80 MPH and up to 75 hits at 55 MPH. Made from extruded polycarbonate. Hollow stake is 3-1/8"W with 3-1/4" convex bulge on both sides. 8" diameter black ABS plastic base mounts to any hard surface including concrete, asphalt and wood (mounting hardware not included). Stakes accept up to 2 Optional Self-Adhesive Reflectors (one on each side) for maximum visibility. FAA approved. Easy assembly.
Surface Mount Flexible Stake 36" H Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Height | 36 in |
| Weight | 4 lbs |
| Reflective | No |
| Base Diameter | 8 in |
Product Details
| Type | Flexible Stake |
| Mounting Location | Surface |
| Material | Polycarbonate |
| Color | Orange |
| Manufacturers Part Number | VGLT-16-3F-O |
| Brand | Vestil |