Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Disinfectants & Sanitizers

Disinfectants and sanitizers eliminate or reduce the presence of harmful microorganisms, including bacteria, viruses, and fungi, on surfaces and objects. They are essential for promoting a safe and sanitary environment, protecting against the spread of infectious diseases, and ensuring the well-being of individuals. A selection includes various types of disinfectants and sanitizers for commercial or industrial use.
37 Results
Spray Disinfectant Cleaners

Spray Disinfectant Cleaners

CompareImageTypeScentSize TypeDisinfectantPackage QuantityBrandModel #Price
Lysol® Disinfectant Spray Crisp Linen Scent, 539g Bottle, 12/Case
-
Crisp Linen
539
Alkyl Dimethyl Benzyl Ammonium Saccharinate, Ethanol
12
Lysol
Ships Same Day
WBC0063503
$187.95
Purell® Multi-Surface Sanitizer Spray Bottles, Spray Bottle, 946ml, 6/Case
Spray Disinfectant
-
946
Alcohol
6
Purell
Ships Same Day
WBC0062047
$96.95
Lysol® Lemon Breeze Disinfectant Spray, Lemon Scent, 539g Bottle, 12/Case
-
Lemon
539
Alkyl Dimethyl Benzyl Ammonium Saccharinate, Ethanol
12
Lysol
Ships Same Day
WBC0063529
$187.95
Purell® Multi-Surface Sanitizer/Refills, Bottle, 3.78 Liter, 4/Case
Liquid Disinfectant
-
3.78
Alcohol
4
Purell
Ships Same Day
WBC0062049
$119.95
Fantastik® Disinfecting Degreaser Trigger Spray, Fresh Scent, 946ml Bottle, 8/Case
-
Fresh
946
Benzalkonium Chloride
8
Fantastik
Ships Same Day
WBC0063530
$79.95
Spray Nine® Multi-Purpose Disinfectant Cleaner, Spray Bottle, 946ml, 12/Case
Spray Disinfectant
Unscented
946
Triple Threat Formula
12
Spray Nine
Ships Same Day
WBC0062063
$159.95
Liquid Disinfectant Cleaners

Liquid Disinfectant Cleaners

Disinfectant Cleaners & Deodorants

Disinfectant Cleaners & Deodorants