SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Item #: WBB0004550

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$385.56 up to 3% OFF

Price: $372.95

Quantity

Customers Also Viewed

Mat Tech Dust-Star Entrance Wiper Mat 4'x10' - Charcoal

Mat Tech Dust-Star Entrance Wiper Mat 4'x10' - Charcoal

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Mat Tech Chevron Entrance Wiper/Scraper Mat 4'x8' - Brown

Mat Tech Dust-Star Entrance Wiper Mat 6'x10' - Charcoal

Mat Tech Dust-Star Entrance Wiper Mat 6'x10' - Charcoal

Mat Tech Superluxe Entrance Wiper Mat 4'x6' - Charcoal

Mat Tech Superluxe Entrance Wiper Mat 4'x6' - Charcoal

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Charcoal

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Charcoal

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

Wearwell® Upfront Scraper Mat Slotted 5/16" Thick 3' x 60' Black

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Walnut

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Walnut

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Red

Mat Tech Proluxe Entrance Wiper Mat 2'x3' - Red

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Brush & Clean™ Entrance Mat 3/8" Thick 4' x 6' Charcoal

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Apache Mills Trooper™ Entrance Mat 5/8" Thick 3' x 6' Black

Forma Fil Waterfall Decking - 42"D x 46"W - 2500 Lbs. Capacity

Forma Fil Waterfall Decking - 42"D x 46"W - 2500 Lbs. Capacity

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Cresswell Box-Style Beam for Pallet Racks - 120x5" - 1.5" Beam Depth

Cresswell Box-Style Beam for Pallet Racks - 120x5" - 1.5" Beam Depth

Cresswell Shim For Welded Pallet Racks - 3-1/2 X 5-1/2"

Cresswell Shim For Welded Pallet Racks - 3-1/2 X 5-1/2"

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

HeatTrak® Outdoor Snow & Ice Melting Heated Stair Mat 1/2" Thick 1' x 4' 120 Volt Black

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

The SUPERLUXE mat is a classic all-year solution that provides safety on wet floors. The SUPERLUXE mats offers good floor protection thanks to the ThermoFlex vinyl backing. Ideal for small retail stores, restaurants, car dealership.

Weights & Dimensions

  • Width 120
  • Length 72
  • Thickness 7/16" IN
  • Size 6' X 10' IN
  • Weight 42 LBS

Product Details

  • Traffic Up To 500 People Per Day
  • Type Wiper
  • Brand Mat Tech
  • Fiber Material Polypropylene
  • Series Superluxe
  • Style Medium Traffic
  • Manufacturers Part Number 207M61002
  • Color Family Black
  • Backing Material Vinyl ThermoFlex

Warranty

  • Warranty Limited 1 Year YR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black

Item #: WBB0004550

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black
    Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black
    Mat Tech Superluxe Entrance Wiper Mat 6'x10' - Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant