A unique, natural graphite that offers superior lubricity to chain pins and bushings under extreme conditions. Water-based emulsion effectively carries graphite to lubricate entire chain. Unique binder system creates a very durable coating. Penetrates very tight spaces. Use on non-food contact surfaces only. Hot Oven Chain Lubricant is water based and is prone to freezing in temperatures below 32°F. SLIP Plate® products cannot be shipped via air transportation.
Slip Plate 37108-SLIP Plate® Superflake™ Hot Oven Chain Lubricant, 5 Gal
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$919.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 41.7 lbs |
| Size | 5 gal |
Product Details
| Lubricant Type | Graphite |
| Size Type | Pail |
| Package Quantity | 1 |
| Description | Superflake Hot Oven Chain Lubricant |
| Manufacturers Part Number | 45591 |
| Brand | Slip Plate |