Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Sundstrom Safety

Model # :WBB651091

MPN #: H02-1321

Sundstrom® Safety P100 Particulate Filter, 1/Each - Pkg Qty 5

Product Description
P100 Particulate Filter

The SR 510 P100 particulate filter is high efficient filter of mechanical type. It protects against all types of particles (dust, fume, fog, spray, asbestos), even bacteria, viruses and radioactive dust. This filter can be used with all Sundstrom Air Purifying Respirators.

PRICE
$259.75  Sold in packages of 5 / $51.95 ea

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4x4x1.25

Product Details

TypeFilter Assembly
ColorMagenta
ResistanceNon-Oil Based Particles
For Use WithSundstrom Half and Full Face Mask Respirators
Respirator Cartridge TypeAir Purifying Respirator Filter
Cartridge Approved ForP100
Approved For99.9997 Percent against particles
MaterialHydrofobic fiber
DescriptionParticulate Filter
Package Quantity5
Filter ClassP100
Manufacturers Part NumberH02-1321
Respirator Connection TypeThreaded
BrandSundstrom Safety

Compliance & Certifications

CertificationsNIOSH Approved