STRUCTURAL FOAM PLASTIC PLATFORM TRUCK
Reinforced structural foam plastic deck is strong, lightweight and quieter rolling than steel deck trucks. Easy to clean, resists most chemicals and will not chip, dent, rust or mar walls. Anti-skid deck surface and twin braced, removable steel push handle helps retain cargo during transit. Decks have perimeter tie-down openings to help secure load. Durable 6" x 2" thermoplastic polyurethane casters; 2 rigid center casters and 4 swivel end casters allowing truck to turn on its own radius.
Click here to see the optional Additional Removable Handle for 60" x 30" Structural Foam Plastic Platform Trucks that allows bi-directional truck use.
Global Industrial
Model # :WB241438
Global Industrial Structural Foam 60x30 Plastic Deck Platform Truck - 6 Wheels - 2500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,069.00
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 37-1/2 in |
| Weight Capacity | 2500 lbs |
| Weight | 140 lbs |
| Wheel Diameter | 6 in |
| Deck Width | 30 in |
| Deck Length | 60 in |
| Deck Height | 8-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Standard Platform Truck |
| Deck Material | Plastic |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Surface Type | Anti-Slip |
| Material | Plastic |
| Manufacturers Part Number | 241438 |
| Number of Wheels | 6 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year |