
Price: $260.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Stores quickly and conveniently into a handy carrying bag. The SA1 is compact and lightweight. The 4-pack Stowaway Tensabarrier® kit lets you establish up to an immediate 50' highly visible perimeter in just seconds (with max belts). Yellow stanchion post with yellow/black chevron webbing. Weather Resistant. Available as single or 4-pack. 2 Year Limited Warranty.
This model can be returned up to 30 days after purchase only.
This model can be returned up to 30 days after purchase only.
Weights & Dimensions
- Post Diameter 2-1/2 IN (6.35 cm)
- Belt Length 13 FT (3.96 m)
- Post Height 38 IN (96.52 cm)
- Base Diameter 29-1/2 IN (74.93 cm)
Product Details
- Post Color Family Yellow
- Assembly Required Yes
- Description Tensabarrier® Stowaway Post
- Base Style Folding
- Type Portable Retractable Belt Barrier
- Indoor/Outdoor Outdoor
- Post Material Plastic/Steel
- Package Quantity 1
- Brand Tensator
- Belt Color Family Black/Yellow
- Series Stowaway
- Warranty 2 YR
- Manufacturers Part Number SA1-1PK-MAX-NO-D4X-C
- Number of Belts 1
Customer Review
Product Q & A
There are no questions for this product.

Tensabarrier® Stowaway Retractable Belt Barrier, 38" Yellow Post, 13' Black/Yellow Belt
$260.95
- Product Information
- Customer Review
- Product Q&A
- Accessories