- Wall mount key safe
- Holds up to 5 keys for house or car in a convenient location for regular use
- Wall mount design for permanent installation
- Set-your-own 4-digit combination for keyless convenience and increased security
- 3-1/4" (83mm) wide durable metal construction
- Shutter door protects combination dials from weather, dirt and grime
Master Lock® No. 5401D 4-Digit Locking Combination Wall Mount Keylock Box - Holds 1-5 Keys
|
Questions & Answers (0)
Product Description
Product Features:
PRICE
$68.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/4 in |
| Depth | 1-1/2 in |
| Height | 4-3/4 in |
| Weight | 2 lbs |
Product Details
| Style | Wall Mount |
| Lock Type | 4-Digit Combination Lock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 5401D |
| Key Capacity | 5 |
| Brand | Master Lock |